SKU:
LWR9621108E
MPN:
J05-Y-LEO-XXL
£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
Product Documents
Providing excellent protection against the elements, the EcoViz™ 10K bomber jacket is a practical and comfortable option. The 2-layer laminated fabric is made sustainably from 89% reclaimed polyester fibres, which offers a breathable material that is both windproof and waterproof.
Features and Benefits
• Lycra storm cuff and cuff adjusters to keep out the cold
• High collar with chin protector for the neck and lower face from harsh weather
• Stud-detachable hood for convenience
• Velcro® fastened storm flap and pockets for warmth and security
• Internal storage pockets for safety glasses, goggles, and tablets
• Hand warmer pockets for extended periods working outside
• Convenient ID pocket with window
Standards
• EN ISO 20471 Class 3
• EN343 3:3
• RIS-3279-TOM Orange bomber jacket only
Notes
• 11% PU membrane
• Available in orange and yellow
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | J05-Y-LEO-XXL |
Product Type | Bomber Jacket |
Series | Dartmoor EcoViz® |
Size | 2XL |
Standards Met | EN343 3:3 EN ISO 20471 Class 3 |
UNSPSC Code | 46181531 |