£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
These 2 Band & Brace Hi-Vis Rip-Stop Bomber Jackets from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Manufactured from Ripstop reinforced polyester fabric, the hi-vis bomber jacket from Halo® is a practical choice for safety wear. Extremely durable, Ripstop fabric will rarely form a tear, and if it does; that tear won't spread and ruin the jacket. Ideal for low-light applications, this hi-vis bomber protects its wearer against poor weather, keeping them warm and dry.
Features and Benefits
• Elasticated waistband and cuffs keep out the cold and add comfort
• Manufactured from Ripstop reinforced polyester for resilience and longevity
• 2 Band & Brace reflective tape design for maxmum visibility in low light working conditions
• Full-length zipper closure with storm flap and press studs for maximum water protection
• Internal zip allows for branding and personalisation if required
• Hook and loop adjuster at the cuffs for wearer customisation
• An internal phone pocket and two front pockets with flaps provide ample storage for personal effects
• Available in yellow or orange to suit your needs
Standards
• Halo® products are BSI tested
• CE Certified
• EN ISO 20471:2013 + A1:2016 Class 3
• EN 343:2003 3:1
• RIS-3279-Tom (Orange only)
Notes
• Keep the coat clean to ensure maximum visibility
• For full visibility, keep your coat buttoned at all times
Attribute | Value |
---|---|
Brand | Halo |
Colour | Yellow |
EAN | 5036140489721 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Product Type | Bomber Jacket |
Size | M |
Standards Met | EN20471 EN343 |
UNSPSC Code | 46181531 |