£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Satin yellow knitted polyester. High Visibility Yellow. All tape bands are 50mm wide.
EN ISO 20471:2013: Class 3 area of fluorescent background and retro reflective tape.
EN ISO 20471:2013: Class 2 retro reflective tape performance.
These garments comply with the requirements of Directive 89/686/EEC and the above reference standards. Available Sizes & Selection:Fit according to chest size. A larger size may be required if worn over clothing.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Yellow |
EAN | 5036140016941 |
ECLASS Code | 40010101 |
Fabric Weight | 150g/m² |
Material | Polyester |
MFR Part No. | 2BB |
Product Type | Jacket |
Size | M |
Standards Met | Directive 89/686/EEC EN ISO 20471:2013 Class 2 EN ISO 20471:2013 Class 3 |
UNSPSC Code | 46181531 |