£15.00
Ex VAT
£18.00
Inc VAT
Product Details
Product Specification
Product Documents
These orange and yellow hi-vis sweatshirts are designed to keep wearers safe whilst being warm and comfortable. Manufactured from 100% polyester, each sweatshirt possesses a rib neck and silver reflective tape around the chest, waist, back sleeves and shoulders. Available in a variety of sizes.
Features and Benefits
• Long sleeves with elasticated cuffs for a comfortable fit
• Refective tape around the chest, waist, back, sleeve and shoulders for maximum visibility
• 100% polyester construction to make a durable yet comfortable product
• Available in either yellow or orange in a range of sizes to ensure you find the right product for your needs
Typical Applications
• Construction
• Engineering
• Warehousing
• Electricians
Standards
• EN20471
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Orange |
EAN | 5036140461710 |
Gender | Men |
Material | Polyester |
Size | L |
Standards Met | EN ISO 20471 |
UNSPSC Code | 46181529 |