£22.79
Ex VAT
£27.35
Inc VAT
Product Details
Product Specification
Product Documents
Hi-vis trousers with two side pockets, jetted hip pockets, back waist elastication and zip front with hook and bar. Certified to RIS-3279-TOM. Two side pockets.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Orange |
EAN | 5036108163564 |
ECLASS Code | 40019090 |
Leg Length | Regular |
Material | Cotton Polyester |
MFR Part No. | RT46 |
Product Type | Rail Industry Trousers |
Size | XL |
Standards Met | EN ISO 20471:2013 Class 2 RIS-3279-TOM |
UNSPSC Code | 46181531 |