£3.00
Ex VAT
£3.60
Inc VAT
Product Details
Product Specification
Product Documents
These 1 Band & Brace Hi-Vis Vests from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
Stay visible in low-light working conditions with these Class 2 hi-vis waistcoats. Ideal for wear in areas where forklift trucks and other vehicles operate, these waistcoats feature one band around the 'brace' shoulder area and across the torso in a 1 Band & Brace pattern.
Features and Benefits
• Manufactured from durable polyester for product longevity
• 1 Band & Brace reflective tape design for optimal visibility
• Hook and loop closure type for quick and easy fitting
• Available in either yellow or orange to suit your needs
Standards
• Halo® products are BSI tested
• EN ISO 20471:2013 + A1:2016 Class 2
• RIS-3279-TOM (orange only)
Attribute | Value |
---|---|
Brand | Halo |
Closure Type | Hook & Loop |
Colour | Yellow |
EAN | 5036140488137 |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Polyester |
Size | 3XL |
Standards Met | Class 3 ENISO 20471:2013 |
UNSPSC Code | 46181531 |