£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
The comfortable uvex 3D hydroflex® foam insole provides the foot with exceptional, full-surface shock absorption. Additional shock-absorbing elements in the heel and under the front of the foot ensure comfort in high-strain zones.
Features of the uvex 3D hydroflex® foam insole are:
Ultra breathable and moisture-absorbing materials,
Perforations for better ventilation,
Shock absorption zones that assist natural movement,
Non-irritating, comfortable surface structure,
Manufactured according to uvex climazone standard for maximum breathability and comfort.
Attribute | Value |
---|---|
Brand | uvex |
Colour | Grey |
EAN | 4031101502847 |
ECLASS Code | 40011392 |
Features | Shock-absorption |
Gender | Unisex |
Material | Foam |
MFR Part No. | 9595/6 |
Series | Hydroflex Clamatic |
Size | 11 |
UNSPSC Code | 46182208 |