£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
A 280 series anti-pill Symmetry fleece with fleece cuffs, two zipped lower pockets
and adjustable shock cord hem.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
EAN | 5051513545088 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Fleece |
MFR Part No. | TRF539 |
Product Type | Fleece |
Series | Energise |
Size | 3XL |
UNSPSC Code | 46181533 |