£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
250gsm, 200 series symmetry fleece with full length zip. One side brushed and the other anti-pill. Two zipped lower pockets. Adjustable shock-cord hem.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5051513495062 |
ECLASS Code | 40010200 |
Fabric Weight | 250g/m² |
Gender | Men |
Material | Fleece |
MFR Part No. | TRJ570 800 |
Product Type | Fleece |
Size | M |
UNSPSC Code | 46181533 |