£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Two large hip pockets and flaps. Zip fastening with inner storm flap. Back vent for ventilation. Drawstring hood and hem. Elasticated storm cuffs. Taped seams. Fabric: 150g - 100% nylon PVC coated.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Yellow |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Fabric Weight | 150g/m² |
Gender | Unisex |
Material | PVC |
MFR Part No. | S440Y |
Product Type | Waterproof Jacket |
Size | L |
UNSPSC Code | 46181533 |