SKU:
POR9622204D
MPN:
S450NARXL
£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Flexible waterproof with taped seams. Heavy duty plastic front zip with internal storm flap. Ventilation at shoulder blades and also underarm. Two large external pockets with overflap. Draw string on foldaway hood and hem. Internal elasticated cuffs.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5036108002016 |
ECLASS Code | 40010200 |
Fabric Weight | 200g/m² |
Gender | Men |
Material | Polyester Polyurethane |
MFR Part No. | S450 |
Product Type | Waterproof Jacket |
Series | Sealtex |
Size | XL |
UNSPSC Code | 46181533 |