£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
These fully printable jackets are made from 100% recycled softshell.
Features and Benefits
• These jackets are manufactured from plastic bottles that are collected from recycling centres, processed and spun in to thread and knitted and made in to a jacket
• The fabric is quick-drying and super soft, keeping wearers dry and comfortable
• Water-repellent and wind-resistant, making it ideal for outdoor wear
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5057538796122 |
ECLASS Code | 40010200 |
Gender | Men |
Material | Polyester |
MFR Part No. | TRA600/L |
Product Type | Soft Shell Jacket |
Size | L |
UNSPSC Code | 46181533 |