£32.79
Ex VAT
£39.35
Inc VAT
Product Details
Product Specification
Product Documents
Featuring robust gel rubber caps, these one-size fits all kneepads protect the knees against falls and kneeling on hard floors for prolonged periods. The impact absorbent gel cushions the knees, while the elasticated strapping is easy to adjust to give you a comfortable, snug fit.
Features and Benefits
• Elasticated leg strap with a hook and loop closure for a snug fit
• Impact absorbent pad protects the knees from the damage of repetitive action
• Ideal for prolonged periods of wear
Standards
• EN 14404:2004
Attribute | Value |
---|---|
Brand | JSP |
Colour | Black Blue |
EAN | 5038428037792 |
ECLASS Code | 40019113 |
MFR Part No. | ACU201-001-100 |
Number of Straps | Dual |
Overall Material | Gel Rubber |
Product Type | Knee Pads |
Size | One-size |
Standards Met | EN 14404:2004 |
UNSPSC Code | 46181505 |