£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
Product Documents
Experience superior knee protection with the Kennedy Gel Knee Pads, designed for optimal comfort and functionality. These knee pads feature a quick-release hook & loop fastening system for effortless wear and removal, ensuring convenience during your tasks. The inclusion of flexible dual elastic straps not only provides a secure fit but also prevents uncomfortable binding behind the knee. Universally accommodating, these one-size-fits-all knee pads measure 230x190mm, offering reliable protection for a variety of activities. Elevate your knee safety with Kennedy Gel Knee Pads, where comfort and practicality converge for an unparalleled user experience.
Features and Benefits
• Ddual elastic straps for added comfort
• Colour: Black
• Pad material: Gel
• Overall material: Neoprene
• Non-slip
• Hook & Loop fastening
• One size: 23 x 19cm
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140026988 |
ECLASS Code | 40019113 |
Number of Straps | Dual |
Overall Material | Neoprene |
Product Type | Knee Pads |
UNSPSC Code | 46181505 |