£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
A great alternative to knee pads, this anti-fatigue knee saver mat reduces fatigue, stress, and discomfort. Ideal for kneeling tasks, these pads also adapt to standing to protect the lower legs, feet, and back against the effects of standing on a hard floor for prolonged periods.
Features and Benefits
• Reduces knee pain and lower back stress caused by regular kneeling
• Ideal for pain relief during floor fitting
• Resistant to oils and chemicals for use in a wide range of environments
• Provides staff with a more comfortable environment
• Encourages increased efficiency, concentration, and productivity
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Black |
EAN | 5036140232341 |
Length | 530mm |
Material | Nitrile PVC |
Thickness | 25mm |
UNSPSC Code | 46181505 |
Width | 360mm |