£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
Prolong the life of your footwear with these ultra tough boot laces.
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Yellow |
ECLASS Code | 40019090 |
Length | 140cm |
Material | Nylon |
MFR Part No. | V12LCYL |
Pack Quantity | 10 |
Product Type | Boot Laces |
UNSPSC Code | 46181600 |