£0.60
Ex VAT
£0.72
Inc VAT
Product Details
Product Specification
For high-quality laces that last, Grafters® round laces are used widely in boots and work shoes. Often paired with Doc Martins® and hiking boots, these laces are extremely durable.
Features and Benefits
• Mixed fibre construction for strength and durability
• Available in two different sizes, 90cm for 4-6 eyelet shoes and 140cm for 6-10 eyelet boots
• Suitable for heavy-duty use in industrial settings
• Sealed ends to prevent fraying
Notes
• 5-6mm dia
Attribute | Value |
---|---|
Brand | Grafters |
Colour | Black |
EAN | 5036140422797 |
ECLASS Code | 40019090 |
Length | 140cm |
Material | Synthetic |
MFR Part No. | SU140A |
Pack Quantity | 1 Pair |
Product Type | Shoe Laces |
UNSPSC Code | 46181600 |