SKU:
MMM9675940D
MPN:
AE5220WAF
£64.99
Ex VAT
£77.99
Inc VAT
Product Details
Product Specification
Single leg webbing fall arrest lanyard with screw gate carabiner at harness connection. 100kg maximum user weight.
Attribute | Value |
---|---|
Brand | 3M |
Connector Type | Carabiner Scaffold Hook |
Length | 2m |
Maximum User Weight | 100kg |
MFR Part No. | AE5220WAF |
Series | Protecta® Sanchoc™ |
UNSPSC Code | 46182302 |