SKU:
MMM9675945H
MPN:
AE5315WAF
£74.99
Ex VAT
£89.99
Inc VAT
Product Details
Product Specification
Twin leg webbing fall arrest lanyard. Screw gate carabiner at harness connection point. 100kg maximum user weight.
Attribute | Value |
---|---|
Brand | 3M |
Connector Type | Carabiner Scaffold Hook |
Length | 1.5m |
Maximum User Weight | 100kg |
MFR Part No. | AE5315WAF |
Series | Protecta® Sanchoc™ |
UNSPSC Code | 46182302 |