£53.99
Ex VAT
£64.79
Inc VAT
Product Details
Product Specification
Product Documents
High-impact resistant polyamide casing. Self cleaning re-wind brake and release mechanism. 360° rotational capability. Patent pending. SP30 cord tensile strength 260kg.
Length: 1.2m (fully extended).
Maximum working capacity: 2.5kg.
TLR-135
Standard lanyard with snap hook carabiner and single harness buckle.
TLR-130
With screw carabiner and non-slip double harness buckle - preferred and specified by off-shore users.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Connector Type | Carabiner |
EAN | 5036140249516 |
Length | 1.2m |
Maximum User Weight | 2.5kg |
UNSPSC Code | 46182302 |