3M

Work Positioning Adjustable Lanyard 2m

SKU:

MMM9675971J

MPN:

70007902664

£26.99

Ex VAT

£32.39

Inc VAT

OUT OF STOCK

    Product Details

    Work Positioning lanyard is made from braided rope and features a length adjuster to 2 meters.


    Features and Benefits
    • Easily utilise a structure or fixed ladder for partial stability and support, allowing hands free to complete a task
    • Length adjuster to quickly adjust lanyard to your needs
    • Sewn terminations with heat shrink tube provide greater durability and protection in high wear areas


    Typical Applications
    • Construction
    • General Industry
    • Transportation
    • Utilities


    Notes
    • 10.5 mm rope diameter
    • CE EN358
    • Length: adjustable to 2.00 m


    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    3660570006504

    Length

    2m

    MFR Part No.

    70007902664

    UNSPSC Code

    46182302