SKU:
ANS9610337C
MPN:
11100060
£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
The gloves thin design improves the handling of ever smaller components. Ansell is unique in offering a nitrile foam version. The HyFlex 11-100 gloves with nitrile foam ensure that surfaces stay clean and uncontaminated.
Features and Benefits
• Yarn contains silver for antiviral properties
• Kills most viruses
• Antistatic (ESD) capable
• Thin design for tactility
• Nitrile foam coating for a good grip
Standards
• CE Category II
• EN 388:2016 2.1.3.1.A.
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 11100060 |
Series | 11-100 HyFlex® |
Size | 6 |
UNSPSC Code | 53102504 |