SKU:
ANS9611842B
MPN:
11842070
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
For sustainable safety on the job, invest in a sustainable multi-purpose glove from Ansell®. Manufactured using 90% recycled nylon, the plastic-free packaging materials have been reduced by 53% to reduce waste sent to landfills.
Compared with a standard multi-purpose glove made using nylon fabric, the manufacture of the HyFlex® 11-842 gloves reduces carbon emissions by 75g CO2eq per pair! That's some serious saving.
Features and Benefits
• Ansell Grip™ technology reduces the force needed to grip wet and oily components to reduce hand fatigue and strain
• FORTIX™ abrasion resistance for up to 20% more protection in mechanical handling applications
• ZONZ™ comfort fit technology is flexible and porous for airflow and freedom of movement
• Touchscreen compatible for user convenience
• Free from harmful substances for reduced skin reactions
• Dermatologically tested and certified skin-friendly
• 13 gauge glove
• Knit-wrist prevents the ingress of dirt and debris
Typical Applications
• Aerospace
• Automotive
• Industrial
• Machine operations
• Metalwork
• Medical
• Warehousing and logistics
• Utilities
• Food production
Standards
• CE certified
• EN 388: 2016 4.1.3.1.A.
• EN ISO 21420:2020
• EN 407 X.1.X.X.X.X.
• REACH compliant
Approvals
• Material is approved for food use
• Dermatest® approved
• Oeko-Tex® Standard 100 approved
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Nitrile |
Colour | Black Green |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | A |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Liner Material | Nylon |
MFR Part No. | 11842070 |
Series | HyFlex® |
Size | 7 |
UNSPSC Code | 53102504 |