SKU:
PLY9610253D
MPN:
30-MAT
£1.29
Ex VAT
£1.55
Inc VAT
Product Details
Product Specification
Product Documents
The highly durable Matrix® P Grip Glove is made with a seamless knitted liner with a polyurethane palm coating. Offering excellent abrasion and tear-resistant qualities, these gloves are ideal for a range of tasks, including precision work and general handling.
Designed to be worn as a single glove solution, they are also suitable as a glove liner if the wearer thinks it necessary.
Features and Benefits
• Ergonomic design provides a high level of dexterity
• Flexible and tactile for user comfort and freedom of movement
• Elasticated wrist band offers a secure fit to keep out dust and dirt
Typical Applications
• Construction
• Automotive
• Assembly
• Utility
• Joinery
• Plumbing
• Mechanical work and inspection
Standards
• CE PPE Cat. II
• EN388:2016
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Colour | Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 303-MAT |
Series | 303-MAT Matrix |
Size | 9 |
UNSPSC Code | 53102504 |