SKU:
ATG9614395F
MPN:
42875-05B
£4.00
Ex VAT
£4.80
Inc VAT
Product Details
Product Specification
Product Documents
These general handling gloves were designed with an NBR coating.
Features and Benefits
• AD-APT® Cooling Technology keeps hands comfortable and cool
• Durable palm coating offers enhanced grip
• Dermatologically accredited and pre-washed prior to packaging to ensure freshness
• Class-leading fit form and feel, reducing hand fatigue and increasing comfort
Typical Applications
• General handling
• Aerospace
• Dry environments
• Precision handling
• Agriculture
• Construction
• DIY
• Garden
• Light assembly
• Utilities
• Oil and gas
• Logistics
Standards
• EN388:2016 4.1.3.1.A
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Black Grey |
Liner Material | Nylon Spandex |
MFR Part No. | 42875-05B |
Series | 42875 MaxiFlex Ultimate® |
Size | 5 |
UNSPSC Code | 53102504 |