SKU:
PLY9611855G
MPN:
921
£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
• Lightweight seamless knitted glove.
• A lightweight nitrile coating has been infused with air bubbles to provide a cushioning effect which aids grip in dry, damp and oily conditions
• Highly resistant to tear and abrasion
• Breathable lightweight liner is constructed from nylon and elastane making it flexible, resilient and comfortable
• Suitable for food contact allowing for use in food preparation and processing
CE
EN388 4131
EN 1186 (food symbol)
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Black Blue |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 9213 |
Series | 9213 Polyflex Max |
Size | 9 |
UNSPSC Code | 53102504 |