SKU:
PLY9611861B
MPN:
9310
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
Constructed from a cotton interlock liner and a dipped nitrile coating, these gloves combine the comfort of cotton with the durability and protection of nitrile. Robust and washable, the product is open backed to encourage ventilation and keep the user comfortable even in warmer climes. Available in four varying sizes and supplied in a vibrant yellow and white colour.
Features and Benefits
• Each product has been rigorosuly tested to ensure it meets all necessary standards, including EN388
• Gloves are flexible and provide a high dexterity whilst also allowing the wearer to grip items effectively
• Cotton interlock liner provides the wearer with comfort, whilst the nitrile coating offers free movement
• Possesses an open backing for breathe-ability and to discourage perspiration
Typical Applications
• Waste Management
• Construction
• Utility
• Engineering and Manufacture
• Warehouse Work
• Shipping and Receiving
• Warehousing, Transport and Logistics
Standards
• CAT II
• Conforms to BS EN388 4.1.1.1
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | White Yellow |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | 9310 |
Series | 9310 Nitron Lite |
Size | 7 |
UNSPSC Code | 53102504 |