SKU:
PLY9612082C
MPN:
9803
£1.19
Ex VAT
£1.43
Inc VAT
Product Details
Product Specification
Cotton interlock gloves. Durable and flexible. Ideal for assembly, packing, handling, etc. USDA accepted. 'Niflex' general-purpose. Washable. CE Intermediate Design.
CAT II. Conforms to BS EN388 3.1.1.1
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Green |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut, Coup Test | 1 |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Interlock Cotton |
MFR Part No. | 9803 |
Series | 9803 Niflex |
Size | 7.5 |
UNSPSC Code | 53102504 |