SKU:
CTL9610025F
MPN:
GRIP & GO
£0.59
Ex VAT
£0.71
Inc VAT
Product Details
Product Specification
Polka dot palm grip gloves, mixed fibre using cotton which helps give this glove some protection for cold handling jobs. Elasticated wrist to keep them firmly in place.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Coating | PVC |
Colour | Black Blue |
EN388 Abrasion | 3 |
EN388 Cut, Coup Test | 1 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
Series | Grip & Go |
Size | 9 |
UNSPSC Code | 53102504 |