SKU:
GLB9611507E
MPN:
CSL08
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Has enhanced knuckle protection. Double Kevlar thread palm stitching for added durability. SkidX Grip provides excellent resistance to oil, water and petrochemicals and heightened gripping power. Long neoprene cuff. Conforms to EN388:2003 4342. CAT II.
Attribute | Value |
---|---|
Brand | Cestus |
Coating | Neoprene |
Colour | Black |
EN388 Abrasion | 4 |
EN388 Puncture | 2 |
EN388 Tear | 4 |
MFR Part No. | CSL08 |
Series | CSL08 Deep II Grip |
Size | M |
UNSPSC Code | 53102504 |