SKU:
TFF9616500K
MPN:
9616500K
£2.69
Ex VAT
£3.23
Inc VAT
Product Details
Product Specification
Product Documents
These general handling rigger gloves are tough and hard-wearing. Designed for medium to heavy tasks, these reliable gloves protect against abrasion and punctures for confident handling applications.
Features and Benefits
• Cotton lining for comfort and breathability
• Knitwrist cuff for maximum comfort and a secure fit
• Reinforced thumb crotch for enhanced strength in this vulnerable wear point
• Leather knuckle strap and fingertips to protect against abrasion injuries
Standards
• CE Category II
• EN 388:2016 3.1.4.3.X.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Leather |
Colour | Blue Grey |
EAN | 5036140396517 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | X |
EN388 Puncture | 3 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
Size | 10 |
UNSPSC Code | 53102504 |