SKU:
PLY9615474J
MPN:
MBG
£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Cotton knitted liner with full crinkle latex coating.
Ideal for handling rough materials.
Provides a good grip in wet and dry conditions.
Brushed cotton interlock liner.
Elasticated knitted wrist for a secure fit.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Blue Red |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut, Coup Test | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Interlock Cotton |
MFR Part No. | MBG/10.5 |
Series | MBG Matrix |
Size | 10.5 |
UNSPSC Code | 53102504 |