£2.75
Ex VAT
£3.30
Inc VAT
Product Details
Product Specification
These eco latex gloves are constructed with a knitted liner, made in part from recycled plastics, with a sandy latex coating.
Features and Benefits
• These gloves are environmentally conscious, with each pair containing 10gr of recycled plastic bottles (PET)
• Comfortable and dexterous
• Sandy latex coating is designed to resist abrasion, whilst still offering superior grip and dexterity
• Elasticated knit wrist ensures hands are secure and safe from dust and debris
• 15 gauge liner
Standards
• EN 388:2016 2.1.3.1.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Black Green |
MFR Part No. | PEL/12 |
Series | PEL Eco L |
Size | 12 |
UNSPSC Code | 53102504 |