Polyco

PEL Eco L, General Handling Gloves, Black/Green, Latex Coating, Size 9

SKU:

PLY9615915E

MPN:

PEL

£2.75

Ex VAT

£3.30

Inc VAT

IN STOCK (50+)

    Product Details

    These eco latex gloves are constructed with a knitted liner, made in part from recycled plastics, with a sandy latex coating.


    Features and Benefits
    • These gloves are environmentally conscious, with each pair containing 10gr of recycled plastic bottles (PET)
    • Comfortable and dexterous
    • Sandy latex coating is designed to resist abrasion, whilst still offering superior grip and dexterity
    • Elasticated knit wrist ensures hands are secure and safe from dust and debris
    • 15 gauge liner


    Standards
    • EN 388:2016 2.1.3.1.X.


    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Coating

    Latex

    Colour

    Black Green

    MFR Part No.

    PEL/9

    Series

    PEL Eco L

    Size

    9

    UNSPSC Code

    53102504