SKU:
JST9610015H
MPN:
PUPL-8
£0.69
Ex VAT
£0.83
Inc VAT
Product Details
Product Specification
Product Documents
These lightweight gloves offer excellent grip in a variety of working environments. Flexible for reduced hand fatigue during prolonged wear, the breathable back allows for heat reduction and improved user comfort.
Features and Benefits
• Delivers excellent liquid resistance, including chemicals, oils, and water
• Ideal for working in wet and oily conditions
• Elasticated cuff for a secure fit
• Colour-coded cuff size indicator for easy identification
Typical Applications
• Construction
• Engineering
• General handling
• Agriculture
Standards
• EN388:2016 4.1.4.1.A.
Notes
• 13 gauge
Attribute | Value |
---|---|
Brand | Just 1 |
Coating | Polyurethane |
Colour | Black Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Cut, TDM Test ISO 13997 | A |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Polyester |
MFR Part No. | PUPL-8 |
Series | PUPL Predator |
Size | 8 |
UNSPSC Code | 53102504 |