SKU:
UVX9613590M
MPN:
6094406
£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
Product Documents
Extremely lightweight and comfortable, the Unipur safety gloves are flexible to give natural movement and control during precision working.
Features and Benefits
• PU coating provides extra grip in dry and damp environments
• Open back ventilates the hand to reduce heat build-up and discomfort
• Outstanding dexterity right to the fingertips to reduce hand fatigue
• High abrasion resistance keeps hands safe from injury
Typical Applications
• Fine assembly work
• Sorting
• Inspection
• Finishing
Standards
• CE Category II
• EN 388:2003 4.1.4.1.
Attribute | Value |
---|---|
Brand | uvex |
Coating | Polyurethane |
Colour | Grey |
EAN | 4048612000083 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut, Coup Test | 1 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 6094406 |
Series | Unipur 6631 |
Size | 6 |
UNSPSC Code | 53102504 |