Occupational Footwear

Here at Cromwell, we have a wide range of occupational footwear products, to keep your workforce safe from the risks posed by slips, trips and falls.

Shop our range of occupational footwear - oftentimes referred to as non-safety footwear - featuring national brands U-Power® and Anvil Traction.

What is Occupational Footwear or Non-Safety Footwear?

In the UK, footwear that conforms to the EN ISO 20347:2012 standard is designed for occupational use, providing specific requirements for safety and performance without the protective toecap typically found in safety footwear meeting the standard EN ISO 20345:2011.

What is the standard EN ISO 20347:2012 and what does it mean?

This standard establishes the minimum performance and ergonomic criteria for occupational footwear, ensuring that it meets the demands of various work environments.

In contrast to safety footwear and protective footwear to standard EN ISO 20345:2011, occupational footwear is not mandated by law to incorporate safety features like a protective toe cap or materials designed to thwart the penetration of sharp objects.

Consequently, occupational footwear lacks the specific design elements aimed at shielding the feet from heavy compression or impact forces.

While safety and protective footwear adhere to stringent standards to mitigate workplace hazards, occupational footwear is typically chosen based on factors like comfort and style, and it may not provide the same level of protection against certain occupational risks.

Individuals selecting occupational footwear should be mindful of the nature of their work environment and the potential hazards involved, considering the specific safety requirements that may be necessary for optimal foot protection.

What does a slip resistance rating of SRC mean?

SRC-rated shoes are designed to meet high standards of slip resistance, denoted by their performance on two specific surfaces.

The first criterion, SRA (Slip Resistance on Ceramic Tile with SLS), evaluates the shoe's ability to resist slips on ceramic tiles with a sodium lauryl sulfate solution--a simulation of slippery surfaces commonly found in kitchens or industrial settings.

The second criterion, SRB (Slip Resistance on Steel with Glycerol), assesses slip resistance on steel with glycerol, representing smooth, metal floor surfaces often encountered in various work environments.

To attain the SRC rating, a shoe must pass both the SRA and SRB tests. This rating is particularly relevant for workplaces with a heightened risk of slips, trips and falls, such as manufacturing facilities or kitchens, where maintaining a secure footing is crucial for safety.

When selecting SRC-rated footwear, it's essential to consider the specific conditions of your workplace to ensure optimal slip resistance and hazard prevention.

Considerations when choosing occupational footwear

When choosing footwear conforming to EN ISO 20347:2012 in the UK, consider the following factors:

• Type of Work - Select the appropriate type of footwear based on the specific hazards present in your workplace. For instance, if there is a risk of falling objects, Type C footwear with a protective toecap may be necessary.

• Comfort - Consider the comfort of the footwear, especially if you'll be wearing it for extended periods. Look for features such as cushioning, arch support, and breathability.

• Durability - Assess the durability of the footwear in relation to the demands of your work environment. High-quality materials and construction contribute to the longevity of the footwear.

• Slip Resistance - If your work environment involves slippery surfaces, prioritise footwear with slip-resistant soles to reduce the risk of accidents.

• Compliance with EN ISO 20347:2012 - Ensure that the chosen footwear complies with the EN ISO 20347:2012 standard. Look for the relevant type code on the product to confirm its suitability for your specific occupational needs.

By considering these factors and adhering to the EN ISO 20347:2012 standard, you can choose occupational footwear in the UK that provides the necessary protection and comfort for your work environment.

Alternatively, try browsing our categories