CleanAir

AERGO INCL COMFORT BELT, BATTERY,CHARGER, HOSE, PRSL FILTERS

SKU:

MLI9590001Z

MPN:

300000P

£639.00

Ex VAT

£766.80

Inc VAT

IN STOCK (5)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    The CleanAir Powered Air-Purifying Respirator is a versatile and user-friendly solution for various applications. With one-button operation and a clear display, this respirator filters particulates and gases/vapours. The built-in barometric sensor adjusts airflow automatically based on altitude, while alarms signal low airflow or battery charge. Its unique filter design ensures a perfect seal with every filter change. Ideal for diverse industries, it accommodates particle and combined filters. The slim profile allows access to confined spaces, making it an indispensable tool for safety and efficiency.


    Features and Benefits
    • Lightweight and ergonomic design for maximum comfort
    • Slim profile, measuring only 65 mm, facilitating easy maneuverability in tight spaces
    • Adjustable airflow with four levels: 160/175/190/210 lpm, providing customized respiratory support
    • Flow Control system ensures consistent airflow, irrespective of filter clogging or battery charge levels
    • Impressive operation time of up to 20 hours with Heavy Duty battery or 10 hours with the standard battery
    • Rapid battery recharging in less than 3 hours for minimal downtime


    Product Specification
    Attribute
    Value

    Brand

    CleanAir

    EAN

    8595690403962

    ECLASS Code

    40011401

    MFR Part No.

    300000P

    UNSPSC Code

    46182002