£609.00
Ex VAT
£730.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Discover an ergonomic and versatile powered air-purifying respirator, designed for use across sectors, not only for the welding industry. This respirator is compatible with both particle and combined filters, making it suitable for a wide range of industrial applications. Its slim profile allows easy access to spaces with limited clearance. For added durability and comfort, it comes equipped with a sturdy leather belt. Experience reliable respiratory protection across various industries with this adaptable and efficient respirator.
Features and Benefits
• Lightweight and ergonomic
• Slim profile of the unit - only 65 mm
• Versatile in use - filtration of particulates as well as gases/vapours
• Simple one-button operation with a new clear display
• Built-in barometric sensor with automatic adjustment of air flow depending on altitude
• Adjustable airflow at four levels: 160/175/190 and 210 lpm
• Flow Control system maintains constant airflow regardless of the the level of filter clogging or battery charge
• Operation time up to 20 hours with Heavy Duty battery, or up to 10 hours with standard battery
• Short battery recharging time < 3 hours (standard battery)
• Audio, visual and vibrating alarm indicating a low airflow or a low battery charge
• Unique filter design ensures the perfect seal by every filter change
Typical Applications
• Welding, grinding and surface finishing, agriculture, food processing, building and construction, wood processing
Attribute | Value |
---|---|
Brand | CleanAir |
ECLASS Code | 40011401 |
MFR Part No. | 300000LA |
Series | CleanAIR |
UNSPSC Code | 46182002 |