£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Air visor designed to deliver respiratory protection in a wide range of industries and applications.
Features and Benefits
• Visor made with acetate to provide resistance against solvents and chemicals splashes
• Head and neck fabric cover to protect from spray and debris
• Spray gun air hose features quick-release connectors for optimum use
• Convenient belt mounted filter system with filter change indicator quick alert (filter not included)
• Designed with a carbon filter element to remove odours for user comfort (filter not included)
• Two disposable visor covers to guard from scratches and debris
• Lightweight for comfortable use
• Warning whistle to warn when the supply pressure is insufficient for enhanced safety
• Easy to store and transport carrying bag
• Broad visor for wider field of view to reduce trips and slips
• Single use head and neck protection for enhanced hygiene between use
Typical Applications
• Vapours
• Dust
• Mist
• Fumes
• Gases
• General industry
• Chemical industry
• Laboratory
• Medical
• Automotive
• Aviation
Notes
• Hose length: selection from 3.5m to 10m
Attribute | Value |
---|---|
Brand | Honeywell |
Contaminants Filtered | Dust |
ECLASS Code | 40011401 |
MFR Part No. | 1013936 |
Operating Pressure | 58psi to 102psi |
UNSPSC Code | 46182002 |