£404.00
Ex VAT
£484.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
The CleanAIR Basic unit is the ideal respiratory protection system against hazardous particles like dust, smoke, fumes, and fibers. With electronic constant airflow control, it ensures efficient performance. The adjustable airflow (170 to 240 lpm) is easily set with a single button, and a Flow Control system maintains consistent airflow, irrespective of filter clogging or battery charge. The LED control panel provides clear information, complemented by audiovisual alarms for low airflow, filter clogging, and battery charge. Experience simplicity and reliability with this advanced respiratory solution.
Features and Benefits
• Lightweight and compact
• Exchangeable Li-Ion battery
• Adjustable airflow in five levels (170-240 lpm)
• Built-in barometric sensor - automatic airflow compensation depending on altitude
• Works from -500m up to 4500m
Attribute | Value |
---|---|
Brand | CleanAir |
EAN | 8595690407038 |
ECLASS Code | 40011401 |
MFR Part No. | 810000P |
UNSPSC Code | 46182002 |