CleanAir

CLEANAIR CHEMICAL 2F EX INCL. FLE XI HOSE QL BELT PVC CHARGER UK

SKU:

MLI9590029Q

MPN:

51E000FDU

£700.00

Ex VAT

£840.00

Inc VAT

IN STOCK (2)

    Product Details

    The Chemical 2F respirator in the ATEX version is suitable for use in potentially explosive atmospheres. This versatile and durable respirator features outstanding chemical resistance, increased ingress protection, and a compact design. With easy decontamination, an automatic closing system, and a smart Flow Control system, it ensures a constant airflow. The respirator includes audiovisual alarms for battery charge and filter replacement alerts. Individual airflow adjustment ranges from 120 lpm to 235 lpm.


    Features and Benefits
    • Specially adapted for use in potentially explosive atmospheres - approved to Zone 2
    • Compatible with a hood, mask or ventilated protective suit
    • High mechanical and chemical resistance
    • Decontamination by shower or even full immersion (IP64/IP65/IP68)
    • Full colour display clearly shows all the relevant information - filter clogging, battery charge, airflow
    • Flow Control system maintains constant airflow regardless of the level of filter clogging or battery charge
    • Short battery recharging time < 3 hours
    • Audiovisual alarm
    • Multilingual user interface


    Typical Applications
    • Potentially explosive atmospheres - approved to Zone 2
    • Heavy industrial environments including chemical and pharmaceutical industry
    • Remediation operations, laboratories
    • First responders and emergency teams
    • Biological protection


    Product Specification
    Attribute
    Value

    Assigned Protection Factor

    Zone 2

    Brand

    CleanAir

    Contaminants Filtered

    Organic Gases & Vapours

    EAN

    8595690409575

    ECLASS Code

    40011401

    MFR Part No.

    51E000FDU

    Series

    ATEX

    UNSPSC Code

    46182002