SKU:
MMN9596099C
MPN:
7100104327
£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Easy to fit These bayonet-type filters are designed to fit half mask 6000 series respirators that protect against vapours gases, and particulates. They're an essential PPE component in hazardous workplace environments where particle ingress can be potentially hazardous to health.
Features and Benefits
• User-friendly bayonet fitting twists and clicks into place
• Lightweight filters designed to combine comfort with protection
• Designed to give good balance and low breathing resistance when connected to your mask
• Low profile shape optimises your field of vision
• Protects against concentrations of mercury and formaldehyde up to 10ppm
Typical Applications
• Gas, particulate and Vapour
• Construction
• General manufacturing
• Transportation
• Heavy industrial
• Marine
• Oil & gas industry
• Pharmaceutical
Standards
• CE Certified
• EN14387:2004 + A1:2008
Attribute | Value |
---|---|
Brand | 3M |
Contaminants Filtered | Gas Particulate |
ECLASS Code | 40011401 |
MFR Part No. | 6099 |
UNSPSC Code | 46182002 |