£779.00
Ex VAT
£934.80
Inc VAT
Product Details
Product Specification
Product Documents
A simple to use, versatile respirator for particulate environments.
Features and Benefits
• Multi-adjustable headband in the welding helmet for a secure fit and evenly distributed weight on the head for user comfort
• The lightweight blower unit fits comfortably on the user's back and additional shoulder straps reduce the leverage effect that can cause PAPR's to feel heavier
• The contoured outer surface makes it less likely to snag on other objects
• The lithium battery packs are lightweight and ensure long life
• Comes fitted with a P3 Particulate main filter, a carbon odour pre-filter, and a stainless steel spark trap to preserve the filters
• Simple, one-button control, with triple alarms - audible, LED, and vibration, alert the user of the following conditions, low battery, low airflow, or particle filter is blocked
• The electronic control system keeps the calibrated airflow at the pre-set level and compensates for filter clogging or loss of battery charge to ensure constant air flow to the operator
Standards
• EN12941:1998/A1:2003/A2:2008 TH3 P R SL
Notes
• Includes a Li-ion 14.8V rechargeable battery
• Charging time: 2.5hrs approx.
• Dimensions: 224mm x 190mm x 70mm (maximum)
• Features external shade control
• Features grind mode
• Brushless motor
• Noise: 60dB(A) (Maximum)
• Run time: 11hrs at 170nl/min
• Shade: 5-13
• Viewing size: 101mm x 94mm
• Total weight: 530g
• The filters lifetime is dependent upon the working environment
• The unit is not suitable for operation in areas where the oxygen supply is depleted or there may be a risk of toxic gas build-up
Attribute | Value |
---|---|
Brand | Parweld |
Contaminants Filtered | Dust Particulate |
EAN | 5055365486339 |
ECLASS Code | 40011401 |
MFR Part No. | XR940A |
UNSPSC Code | 46182002 |