3M

2135, Filter, For Use With 3M Half & Full Face Masks

SKU:

MMN9592135A

MPN:

7100240628

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (50+)

    Product Details

    2000 Series Reusable Respirator Particulate Filters are designed to fit a wide range of 3M™ half and full-face reusable masks with the bayonet-style connection (except 6098 and 6099 which are full face only). Polypropylene composition.


    Features and Benefits
    • Flexible to fit comfortably under welding shields
    • Lightweight with low breathing resistance


    Typical applications
    Protection in hazardous environments


    Notes
    • 2125 - Protects against solid and liquid particles
    • 2128 - Protects against solid and liquid particles, ozone protection(10 x OEL), nuisance level organic vapours/acid gas
    • 2135 - Protects against solid and liquid particles
    • 2138 - Protects against solid and liquid particles, ozone protection(10 x OEL), nuisance level organic vapours/acid gas
    • Depending upon your need, there are six families of filters to choose from


    Standards
    EN 143:2000 + A1:2006


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    EAN

    0051131529069

    For Use With

    3M Half & Full Face Masks

    Package Quantity

    2

    Product Type

    Filter

    Series

    2135

    UNSPSC Code

    46182002