£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
Easylock® Pre-assembled Filters for protection against organic gases, vapours and dust.
Features and Benefits
• Bayonet connector
• Pleated Filter Technology improves wearer comfort, reduces fatigue and significantly reduces breathing resistance
• 30% less parts - simpler logistics
• Particulate filters can either be connected directly with the mask body or with the gas cartridges
Notes
• Suitable for Series 7000 and 9000 Masks
• 9120 Protection level A1P2 R
• 9230 Protection level A2P3 R
• 9430 Protection level ABEK1P3 R
Standards
• EN 143:2000+A1:2006
• EN 14387:2004+A1:2008
Attribute | Value |
---|---|
Brand | Moldex |
For Use With | Series 7000 and 9000 masks |
MFR Part No. | 9230 |
Package Quantity | 2 |
Product Type | Filter |
Series | A2P3 R |
UNSPSC Code | 46182002 |