SKU:
MDX9599020B
MPN:
902001
£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
Easylock® Particulate Filters for protection against organic gases, vapours and dust.
Features and Benefits
• Bayonet connector
• Pleated Filter Technology improves wearer comfort, reduces fatigue and significantly reduces breathing resistance
• 30% less parts - simpler logistics
• Can either be connected directly with the mask body or with the gas cartridges
Notes
• Suitable for Series 7000 and 9000 Masks
• 9020 Protection level P2 R - Hazardous fine dusts, water and oil based mists/aerosols, Biological agents of risk group 2
• 9030 Protection level P3 R - Harmful and carcinogenic dusts, water and oil based mists/ aerosols, biological agents of risk group 2 and 3, CMR-substance
Standards
• EN 143:2000+A1:2006
Attribute | Value |
---|---|
Brand | Moldex |
EAN | 4019444007496 |
For Use With | 7000 series half face masks 9000 series full face masks |
MFR Part No. | 9020 |
Package Quantity | 2 |
Product Type | Filter |
Series | Easylock® |
UNSPSC Code | 46182002 |