£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
5000 Series Reusable Respirator Particulate Filters are designed to fit a wide range of 3M™ half and full-face reusable masks with the bayonet-style connection (except 6098 and 6099 which are full face only). Polypropylene composition.
Features and Benefits
• Protects against liquid and solid particles
Standards
EN 143:2000 + A1:2006
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719550142 |
For Use With | 3M Half & Full Face Masks |
MFR Part No. | 5925 |
Package Quantity | 2 |
Product Type | Filter |
Series | 5000 |
UNSPSC Code | 46182002 |