£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Product Documents
For reliable respiratory protection against a range of particulates, the 3M™ 6035 filters are quick and easy to replace. Compatible with any 3M™ reusable half and full-face masks with a bayonet-style connection, these filters cover a larger surface area than the 3M™ 2000 series, with the potential to increase product life.
Features and Benefits
• Sprung mechanism to allow a face seal check for reliable protection
• Offers low breathing resistance for user comfort
• Offer a balanced fit to optimise user's field of vision
• Durable case is easy to clean and ideal for use in harsh environments
Standards
• EN143:2000
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0511381897597 |
For Use With | 7500 Series Reusable Half Mask |
MFR Part No. | 7000032083 |
Package Quantity | 2 |
Product Type | Filter |
UNSPSC Code | 46182002 |