£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Offering the highest classification of respiratory protection, these filters achieve 99.98% filtration at 0.3 microns. constructed with high-efficiency synthetic materials, they are lightweight and comfortable to use for long periods.
Features and Benefits
• Offer maximum protection against a wide range of dust particles
• Small and lightweight to give added comfort
• water-resistant for useability in a wide range of settings
• Smaller, thinner, flexible design allows the filter to be easy interchanged
Typical Applications
• Dust
• Metal fumes
• Oil mist
• Water mist
• Micro-organisms
Standards
• EN143
Notes
• Replacement filter for the SPR299, SPR501, SPR406, and SPR407 respirators
Attribute | Value |
---|---|
Brand | GVS |
For Use With | GVS Elipse SPR406 Respirators GVS Elipse SPR501 Respirators |
MFR Part No. | SPR316 |
Package Quantity | 2 |
Product Type | Filter |
UNSPSC Code | 46182002 |